Check Availability
  • OMRON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Top Movement

  • Item # 2CMC3
  • Mfr. Model # ZVN222S
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Top Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose, enclosed limit switch is engineered to offer both high breaking capacity and high durability.
Show More Close
 

Technical Specifications

Item # 2CMC3
Mfr. Model # ZVN222S
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.55 lbs
Country of Origin Japan *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
Item General Purpose Limit Switch
AC Contact Rating - Limit Switch 10A @ 480V
DC Contact Rating - Limit Switch Not Rated
Contact Form- Switches SPDT
Body Height - Limit Switch 1.30"
Body Width - Limit Switch 3.39"
Body Depth - Limit Switch 1.00"
Boot Sealed Actuator - Limit Switch Yes
Threaded for Panel Mounting - Limit Switch No
Body Style - Limit Switch Micro
NEMA Rating 1, 2, 3, 4, 5
Wiring Entry G1/2
Electrical Connection Screw Terminals
IP Rating 65
Movement Top
Travel Maximum Pre-Travel 1mm, Minimum Over-Travel 3.5mm
Series ZV
Operating Temp. Range 14 Degrees to 176 Degrees F
Roller Material Stainless Steel
Roller Dia. 0.50"
Roller Width 0.19"
Body Material Aluminum
Operating Force 4.9N-m
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions