Check Availability
  • OMRON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Standard Movement

  • Item # 2CMA9
  • Mfr. Model # ZV2N222S
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Standard Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose, enclosed limit switch is engineered to offer both high breaking capacity and high durability.
Show More Close
 

Technical Specifications

Item # 2CMA9
Mfr. Model # ZV2N222S
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.46 lbs
Country of Origin Japan *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 480V
DC Contact Rating - Limit Switch Not Rated
Contact Form- Switches SPDT
Body Height - Limit Switch 1.30"
Body Width - Limit Switch 3.39"
Body Depth - Limit Switch 1.00"
Boot Sealed Actuator - Limit Switch Yes
Mounting - Limit Switch Bottom Flange
Body Style - Limit Switch Micro
NEMA Rating 1, 2, 3, 4, 5
Wiring Entry G1/2
Electrical Connection Screw Terminals
IP Rating 65
Movement Standard
Travel 0.18"
Series ZV2
Operating Temp. Range 14 Degrees to 176 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 1.63"
Mounting Hole - Limit Switch (2) 0.17" dia.
Stem Thread - Limit Switch No Stem
Roller Material Stainless Steel
Roller Dia. 0.50"
Roller Width 0.19"
Body Material Aluminum
Operating Force 4.9N-m
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions