Check Availability
  • OMRON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Top Movement

  • Item # 2CLX8
  • Mfr. Model # D4CC1032
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Top Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact limit switch is engineered to be thin, durable, and highly sealed. The triple-sealed design includes a nitrile rubber packing seal on the plunger section, a nitrile rubber cap on the switch section, and an encapsulating material around the cable entrance. It also features rugged, die-cast housing.
Show More Close
 

Technical Specifications

Item # 2CLX8
Mfr. Model # D4CC1032
UNSPSC #39121509
Catalog Page 271
Shipping Weight 0.26 lbs
Country of Origin Japan *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 1A @ 120V
DC Contact Rating - Limit Switch Not Rated
Contact Form- Switches SPDT
Body Height - Limit Switch 2.13"
Body Width - Limit Switch 1.33"
Body Depth - Limit Switch 0.63"
Boot Sealed Actuator - Limit Switch Yes
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 3, 4, 13
Wiring Entry Connector
Electrical Connection M12 4-Pin Connector
IP Rating 67
Movement Top
Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
Series D4CC
Operating Temp. Range -14 Degrees to 158 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 0.98"
Mounting Hole - Limit Switch (2) 0.20" dia.
Stem Thread - Limit Switch No Stem
Roller Material Stainless Steel
Roller Dia. 0.47"
Roller Width 0.20"
Body Material Aluminum
Operating Force 17.7N-m
Standards UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions