Check Availability
  • OMRON 

    Limit Switch Head, Omnidirectional, Actuator Location: Top, NEMA Rating: 1, 3, 3R, 4, 5, 6, 12, 13

  • Item # 2CLX4
  • Mfr. Model # D4C0050
Limit Switch Head, Omnidirectional, Actuator Location: Top, NEMA Rating: 1, 3, 3R, 4, 5, 6, 12, 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This limit switch head features a wobble-stick actuator.
Show More Close
 

Technical Specifications

Item # 2CLX4
Mfr. Model # D4C0050
UNSPSC #39121509
Catalog Page 271
Shipping Weight 0.06 lbs
Country of Origin Japan *
Item Limit Switch Head
Actuator Style Wobble Stick
Actuator Location Top
Actuator Length 3.62"
Contact Form Not Specified
Amps Not Specified
Voltage Rating Not Specified
Travel Not Specified
Movement Omnidirectional
Operating Force Not Specified
Operating Temp. -14 Degrees to 158 Degrees F
NEMA Rating 1, 3, 3R, 4, 5, 6, 12, 13
IP Rating 67
Standards UL, CSA, CE
For Use With Mfr. No. D4C1650
Description/Special Features Plastic Rod
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In