Check Availability
  • OMRON 

    Limit Switch Head, Side, Actuator Location: Side, NEMA Rating: 3, 4, 4X, 6P, 12, 13

  • Item # 2CLU4
  • Mfr. Model # D4A0003N
Limit Switch Head, Side, Actuator Location: Side, NEMA Rating: 3, 4, 4X, 6P, 12, 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This limit switch head features a rotary actuator.
Show More Close
 

Technical Specifications

Item # 2CLU4
Mfr. Model # D4A0003N
UNSPSC #39121509
Catalog Page 265
Shipping Weight 0.27 lbs
Country of Origin Japan *
Item Limit Switch Head
Actuator Style Rotary
Actuator Location Side
Contact Form Not Specified
Amps Not Specified
Voltage Rating Not Specified
Travel Not Specified
Movement Side
Operating Force Not Specified
Operating Temp. -40 Degrees to 212 Degrees F
NEMA Rating 3, 4, 4X, 6P, 12, 13
IP Rating 67
Standards UL, CSA
For Use With Mfr. No. D4A1103N
Description/Special Features Low Torque Head
* This product's country of origin is subject to change

Compliance and Restrictions