Check Availability
  • OMRON 

    Black Flat Reflector, Acrylic, For Use With Retroreflective Sensors

  • Item # 1DU37
  • Mfr. Model # E39-R1
  • (1)
Black Flat Reflector, Acrylic, For Use With Retroreflective Sensors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reflector is designed for use with photoelectric sensors.
Show More Close
 

Technical Specifications

Item # 1DU37
Mfr. Model # E39-R1
UNSPSC #39121528
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Flat Reflector
For Use With Retroreflective Sensors
Color Black
Material Acrylic
Shape Rectangular
Depth 19/64"
Width 1-37/64"
Length 2-23/64"
Max. Temp. 131 Degrees F
Mounting Hole Upper Left/Lower Right
* This product's country of origin is subject to change

Compliance and Restrictions