Check Availability
  • OMRON 

    31mm Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam

  • Item # 2XEL5
  • Mfr. Model # EE-SX770A
31mm Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact photomicrosensor features an attached cable designed to conform to machine contours. The thin design allows high-density mounting. Indicators are visible from both sides.
Show More Close
 

Technical Specifications

Item # 2XEL5
Mfr. Model # EE-SX770A
UNSPSC #39121528
Shipping Weight 0.05 lbs
Country of Origin Japan *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Standard Slot
Sensing Method - Rectangular Photoelectric Sensor Through Beam
Power Requirement - Rectangular Photoelectric Sensor 5 to 24VDC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 5mm
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Height - Rectangular Photoelectric Sensor 31mm
Width - Rectangular Photoelectric Sensor 14mm
Depth - Rectangular Photoelectric Sensor 4mm
Min. Object Size 2 x 0.80mm Opaque
Max. Load Current 100mA
Operating Frequency 1 Hz
IP Rating 60
Body Material PBT
Light Source Infrared LED
Features Operation Indicator Will Turn On When the Light Is Interrupted, Polycarbonate Cover and Emitter/Receiver
Operating Temp. Range -25 Degrees to 55 Degrees C
Standards UL Listed, CSA Certified, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms