Check Availability
  • OMRON 

    25mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam

  • Item # 2UXZ4
  • Mfr. Model # EE-SX670A
25mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This photomicrosensor offers easy maintenance, easy operation monitoring, and a wide operating voltage range.
Show More Close
 

Technical Specifications

Item # 2UXZ4
Mfr. Model # EE-SX670A
UNSPSC #39121528
Shipping Weight 0.05 lbs
Country of Origin Japan *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Standard Slot
Sensing Method - Rectangular Photoelectric Sensor Through Beam
Power Requirement - Rectangular Photoelectric Sensor 5 to 24VDC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 5mm
Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Height - Rectangular Photoelectric Sensor 25mm
Width - Rectangular Photoelectric Sensor 6mm
Depth - Rectangular Photoelectric Sensor 28mm
Min. Object Size 2 x 0.80mm Opaque
Max. Load Current 100mA
Operating Frequency 1000 Hz
IP Rating 50
Body Material PBT
Light Source Infrared LED
Features Operation Indicator Will Turn On When the Light Is Interrupted, Polycarbonate Cover and Emitter/Receiver, No Incident Light
Operating Temp. Range -25 Degrees to 55 Degrees C
Standards UL Listed, CSA Certified, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms