Check Availability
  • OMRON 

    25mm Light On Rectangular Photoelectric Sensor; Sensing Method: Through Beam

  • Item # 2UXY1
  • Mfr. Model # EE-SX470
25mm Light On Rectangular Photoelectric Sensor; Sensing Method: Through Beam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This photomicrosensor offers easy maintenance, easy operation monitoring, and a wide operating voltage range.
Show More Close
 

Technical Specifications

Item # 2UXY1
Mfr. Model # EE-SX470
UNSPSC #39121528
Shipping Weight 0.05 lbs
Country of Origin Japan *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Standard Slot
Sensing Method - Rectangular Photoelectric Sensor Through Beam
Power Requirement - Rectangular Photoelectric Sensor 5 to 24VDC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Light On
Max. Sensing Distance - Rectangular Photoelectric Sensor 5mm
Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal
Height - Rectangular Photoelectric Sensor 25mm
Width - Rectangular Photoelectric Sensor 6mm
Depth - Rectangular Photoelectric Sensor 28mm
Min. Object Size 2 x 0.80mm Opaque
Max. Load Current 100mA
Operating Frequency 1000 Hz
IP Rating 50
Body Material PBT
Light Source Infrared LED
Features Surge Suppressor, Output Short-Cut And Output Reverse Polarity Protection
Operating Temp. Range -25 Degrees to 55 Degrees C
Standards UL Listed, CSA Certified, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions