Check Availability
  • OMRON 

    24VAC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw

  • Item # 1YCG1
  • Mfr. Model # MGN1C-AC24
24VAC, 5-Pin Surface Open Power Relay; Electrical Connection: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YCG1
Mfr. Model # MGN1C-AC24
UNSPSC #39121542
Shipping Weight 0.8 lbs
Country of Origin China *
Item - Relay Open Power Relay
Coil Volts 24VAC
AC Contact Rating - Relay 30A @ 240V
DC Contact Rating - Relay 30A @ 28V
Number of Pins - Relay 5
Contact Form - Relay SPDT
Mounting - Relay Surface
Power Consumption - Relay 9.5VA
Contact Material Silver Alloy
Electrical Connection - Power Relay Screw
Body Height - Relay 2.20"
Body Width - Relay 2.50"
Body Depth - Relay 2.20"
Overall Height - Relay 2.20"
HP @ 120V 1-1/2
HP @ 240V 1-1/2
Hz - Electrical 50 Hz, 60 Hz
Features Class F Coil Insulation System for 155 Degrees C (311 Degrees F), Coil Molded in DuPont Rynite(R) for Environmental Protection, Rugged Construction Rivets Terminals to Base, Short Circuit Current Rating (SCCR) of 5kA, 600VAC
Standards CUL, US Listed
* This product's country of origin is subject to change

Compliance and Restrictions