Check Availability
  • OMNITEC DESIGN INC. 

    HEPA Negative Air Machine, 1-1/2 HP, 115 Voltage, 9 Amps, 300 to 1900 cfm

  • Item # 2NJ23
  • Mfr. Model # OA2000V
HEPA Negative Air Machine, 1-1/2 HP, 115 Voltage, 9 Amps, 300 to 1900 cfm
Qty
  • Web Price
    $2,268.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NJ23
Mfr. Model # OA2000V
UNSPSC #27131603
Shipping Weight 125.0 lbs
Country of Origin USA *
Item HEPA Negative Air Machine
Motor Variable Speed Thermally Protected
HP 1-1/2
Voltage 115
Amps 9
Height 29"
Length 34"
Width 20"
Air Flow with HEPA Filter 300 to 1900 cfm
Air Flow without HEPA Filter 250 to 2000 cfm
Filtration HEPA
Main Filter Size 24" x 18" x 12"
Prefilter Size 26" x 20" x 2"
Prefilter Type Polypad
Discharge Dia. 12"
Decibels 70
Vacuum Gauge 0 to 5" W.C.
Construction Polished Aluminum
Net Weight 11 lb.
Includes Intake Manifold, Quick Clamp,3 ft. Flex Duct
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms