Check Availability
  • OMEGA 

    Heavy-Duty Aluminum Hydraulic Service Jack with Lifting Capacity of 3 tons

  • Item # 48NU10
  • Mfr. Model # 26030
Heavy-Duty Aluminum Hydraulic Service Jack with Lifting Capacity of 3 tons
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OMEGALIFT 3-ton hydraulic service jack is constructed of all aluminum for strength and stability.

• Side frames allow easy carrying
• Extra-wide wheels add stability under stress
• U-joint assembly for precise load control
Show More Close
 

Technical Specifications

Item # 48NU10
Mfr. Model # 26030
UNSPSC #24101612
Catalog Page 942
Shipping Weight 64.4 lbs
Country of Origin China *
Item Hydraulic Service Jack
Application Heavy-Duty
Material Aluminum
Lifting Capacity 3 tons
Lifting Height Min. 4"
Lifting Height Max. 18-1/8"
Power Raise 14-1/4"
Chassis Length 26"
Operation Type Manual
Base Length 27"
Base Width 11-3/4"
Base Height 6-1/2"
Handle Length 47-1/2"
Handle Material Aluminum
Number of Casters 2
Caster Wheel Dia. 2-1/2"
Standards ASME and PALD 2009
Includes Handle, Saddle Pad, Jack
Features Provides Strength and Stability, Easy Access to Low Profile Performance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms