Check Availability
  • OLFA 

    Stiff Scraper with 3-15-16" Carbon Steel Blade, Black/Yellow

  • Item # 53UE16
  • Mfr. Model # XSR-600
Stiff Scraper with 3-15-16" Carbon Steel Blade, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UE16
Mfr. Model # XSR-600
UNSPSC #27112009
Shipping Weight 1.36 lbs
Country of Origin Japan *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Single Edge Razor, Utility
Blade Width 3-15-16"
Blade Material Carbon Steel
Handle Material Steel, Vinyl
Item Scraper
Blade Length 3-15/16"
Handle Length 20-5/16"
Handle Design Cushion Grip, Hammer Head
No. of Edges 2
Color Black/Yellow
Overall Length 24-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions