Check Availability
  • OLFA 

    Self-Retracting 6-1/8" Safety Knife, 1 EA

  • Item # 4ETV7
  • Mfr. Model # SK-9
  • (1)
Self-Retracting 6-1/8" Safety Knife, 1 EA Safety Knife,6-1/8 in.,Black/Yellow Safety Knife,6-1/8 in.,Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This knife can do more than just cut cardboard, packaging, film, trimmings, shrink wrap and strapping. It has a built-in metal utility pick, perfect for tucking carpet, splitting tape, removing wall plates, opening cans and more. Plus, you can rotate or change the knife blade without using any tools. Good for use in commercial, industrial, retail and distribution facilities.
Show More Close
 

Technical Specifications

Item # 4ETV7
Mfr. Model # SK-9
UNSPSC #27111503
Shipping Weight 0.19 lbs
Country of Origin Japan *
Item Safety Knife
Disposable No
Left/Right Hand Ambidextrous
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Slide
Overall Length 6-1/8"
Blade Material Carbon Steel
Handle Color Black/Yellow
Handle Material ABS
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/4"
Overall Thickness 3/4"
Position 1
Handle Type Curved
Features Tape Slitter, Lanyard Hole
Stores No Storage
Application Boxes, Corrugate, Plastic Strapping, Shrink-Wrap, Rubber, Leather, Posterboard
* This product's country of origin is subject to change

Compliance and Restrictions