Check Availability
Scraper Blades, 4 In, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KMU2
Mfr. Model # BS-10B
UNSPSC #27112009
Shipping Weight 0.19 lbs
Country of Origin Japan *
Item Replacement Scraper Blades
For Use With Grainger Item Number 4KMT6, 4KMT7
Type 0.5mm Thick
Overall Length 4"
For Use With Nos. 4KMT6 and 4KMT7 Scrapers
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.