Check Availability
  • OLFA 

    4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20

  • Item # 6ZTK3
  • Mfr. Model # HBB-20B
4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZTK3
Mfr. Model # HBB-20B
UNSPSC #27111501
Catalog Page 810
Shipping Weight 0.8 lbs
Country of Origin Japan *
Item Snap-Off Blade
Width 25mm
Material Carbon Steel
Number of Segments 7
Blade Dispenser Included No
Thickness 0.027"
Length 4-29/32"
Mount Type (1) Hole
Fits Utility Knives Stock No. 5LC35, 5LC41, 1MPP3
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.