Check Availability
  • OLFA 

    4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK5

  • Item # 5LC36
  • Mfr. Model # HB-5B
4-29/32" x 25mm Carbon Steel Snap-Off Blade; PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LC36
Mfr. Model # HB-5B
UNSPSC #27111501
Catalog Page 810
Shipping Weight 0.25 lbs
Country of Origin Japan *
Item Snap-Off Blade
Width 25mm
Material Carbon Steel
Number of Segments 7
Blade Dispenser Included No
Thickness 0.027"
Length 4-29/32"
Mount Type (1) Hole
Fits Utility Knives Stock No. Mfr. No. 147164
* This product's country of origin is subject to change

Compliance and Restrictions