Check Availability
  • OLFA 

    4-1/2" x 18mm Carbon Steel Snap-Off Blade; PK10

  • Item # 8RP80
  • Mfr. Model # 9070
4-1/2" x 18mm Carbon Steel Snap-Off Blade; PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RP80
Mfr. Model # 9070
UNSPSC #27111503
Catalog Page 810
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Snap-Off Blade
Width 18mm
Material Carbon Steel
Number of Segments 8
Blade Dispenser Included Yes
Thickness 0.031"
Length 4-1/2"
Mount Type (1) Hole
Fits Utility Knives Stock No. Most Standard Snap Off Utility Knives
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.