Check Availability
  • OLFA 

    3-5/16" x 9mm Carbon Steel Snap-Off Blade; PK50

  • Item # 3KJE1
  • Mfr. Model # ABB-50B
3-5/16" x 9mm Carbon Steel Snap-Off Blade; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KJE1
Mfr. Model # ABB-50B
UNSPSC #27111503
Catalog Page 810
Shipping Weight 0.26 lbs
Country of Origin Japan *
Item Snap-Off Blade
Width 9mm
Material Carbon Steel
Number of Segments 13
Blade Dispenser Included No
Thickness 0.015"
Length 3-5/16"
Mount Type (1) Hole
Fits Utility Knives Stock No. Mfr. No. 79136 and 79142
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms