Check Availability
  • OLFA 

    25mm Snap-Off Utility Knife,6-3/4" Overall Length,Number of Blades Included: 1

  • Item # 5LC35
  • Mfr. Model # H-1
25mm Snap-Off Utility Knife,6-3/4" Overall Length,Number of Blades Included: 1 Snap-Off Knife,6 3/4 In,Yellow Snap-Off Knife,6 3/4 In,Yellow Snap-Off Knife,6 3/4 In,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Choose this rubber-grip OLFA® utility knife when you want ultimate control. The knife has a symmetrical design, so it can be use by both right- and left-handers. Use this utility knife for cutting industrial materials such as gaskets, conduit, belt synthetics, rope, leather, laminates, plastics, fiberglass, rubber and textiles. Good for applications such as general construction and industrial maintenance.
Show More Close
 

Technical Specifications

Item # 5LC35
Mfr. Model # H-1
UNSPSC #27111503
Catalog Page 810
Shipping Weight 0.3 lbs
Country of Origin Japan *
Item Snap-Off Utility Knife
Blade Width 25mm
Duty Rating Extra Heavy Duty
Blade Material Carbon Steel
Blade Change Slide Open
Number of Blades Included 1
Number of Segments 7
Overall Length 6-3/4"
Overall Width 3/4"
Overall Thickness 1/2"
Handle Color Yellow
Handle Type Cushion Grip
Handle Material ABS/PVC
Stores No Storage
Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fiberglass, Acetates, Linoleum, Plastic
Features Ratchet Wheel Blade Lock
* This product's country of origin is subject to change

Compliance and Restrictions