Check Availability
  • Fixed Gas Detectors
  • OLDHAM 

    SO2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8", Width 1-5/8"

  • Item # 9UDJ7
  • Mfr. Model # 68100056-51110
SO2 Fixed Gas Detector, Number of Channels 1, 125 mA @ 24VDC, Height 1-5/8", Width 1-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This fixed gas detector can help to detect the presence of SO2. It is suitable for indoor use in sugar refineries, food and beverage facilities, and chemical or petrochemical facilities.
Show More Close
 

Technical Specifications

Item # 9UDJ7
Mfr. Model # 68100056-51110
UNSPSC #46171613
Shipping Weight 1.1 lbs
Country of Origin China *
Item Fixed Gas Detector
Gas Type SO2
Number of Channels 1
Sensor Range 0.2 to 99 ppm
Resolution 0.1 ppm
Alarm Type Two Color High Intensity Visual, 85dB @ 3 ft. Built-in Audible
Display LED
Status Indicator Yes
Features On-Board Audio Alarm, On-Board Relays, Modbus RTU Output
NEMA Rating 4
IP Rating IP54
For Use With Any 4-20 mA Controller
Power Required 125 mA @ 24VDC
Height 1-5/8"
Width 1-5/8"
Depth 1-5/8''
Color Gray
Operating Temp. Range -4 to 122 Degrees F
Standards CSA Approved for Non-hazardous Locations
Includes Electrochemical Sensor, AC Adapter (Installed)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms