Check Availability
  • OKLAHOMA SOUND 

    Teachers Desk, EDPD Series, Steel Frame

  • Item # 49CV67
  • Mfr. Model # EDPD
Teachers Desk, EDPD Series, Steel Frame Teachers Desk,EDPD Series,Steel Frame Teachers Desk,EDPD Series,Steel Frame
Qty
  • Web Price
    $937.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Edupod™ combines both a lectern and a teacher's desk all in one. A teacher, employee, presenter, or speaker can use this desk either sitting or standing. Preset metal book stop on top of lectern allows you to customize your personal height requirements. Features grommet hole on lectern cabinet, allowing the usage of laptops, tablets, and other media equipment with built-in mesh front that helps prevent electronics from overheating. Locking storage cabinet secures your personal valuables and electronic equipment. Mobile desk is easy to transport from room to room and includes 6 double wheel hooded, 2”caster wheels; with 3 locking. Attractive looking desk with lightweight plastic blow molded desktop is mounted on a contemporary frame and leg system with modesty panel underneath.
Show More Close
 

Technical Specifications

Item # 49CV67
Mfr. Model # EDPD
UNSPSC #56101703
Shipping Weight 111.0 lbs
Country of Origin China *
Item Teachers Desk
Series EDPD
Chair Color Silver
Work Surface Color Speckled Gray
Frame Finish Silver Mist
Overall Width 68"
Overall Height 30"
Overall Depth 24"
Work Surface Depth 24"
Work Surface Width 48"
Work Surface Material Plastic
Frame Material Steel
Seat Material Steel
Seat Height 17"
Assembly Required
Includes Lectern
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms