Check Availability
  • OK INDUSTRIES 

    Manual Wire Wrap Tool Kit, 6 Pc

  • Item # 2RZN6
  • Mfr. Model # WWK-1
Manual Wire Wrap Tool Kit, 6 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RZN6
Mfr. Model # WWK-1
UNSPSC #27111510
Shipping Weight 1.55 lbs
Country of Origin China *
Item Manual Wire Wrap Tool Kit
Number of Pieces 6
Material Lexan Housing
Length (In.) 5-1/4
Wire Gauge 18 to 32 AWG
Handle Material Lexan
Handle Color Green
Features 10 Revolutions per Squeeze of the Trigger, MIM Gears
Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
Includes 2RZN9 Bit, 2RZP3 Sleeve, 2RZP7 Wire Stripper, 2RZP5 Wrap/Unwrap Tool, 2TDD6 Cordura Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov