Check Availability
  • OK INDUSTRIES 

    Extraction Tool,DIP/IC,4 In,8 to 24 Pins

  • Item # 23Z408
  • Mfr. Model # S-340
Extraction Tool,DIP/IC,4 In,8 to 24 Pins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Z408
Mfr. Model # S-340
UNSPSC #43222814
Shipping Weight 0.005 lbs
Country of Origin Taiwan *
Item Extraction Tool
Number of Pieces 1
Material Spring Steel
Length (In.) 4
Number of Pins 8 to 24
Features Insulated
Application For Extracting DIP/IC Chips From Sockets, and LSI, MSI and SSI Devices
* This product's country of origin is subject to change

Compliance and Restrictions