Check Availability
  • OIL VANISH 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 32KL64
  • Mfr. Model # 8505-055
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $893.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Oil Vanish™ cleaner and degreaser and its thick foam cleans as it clings to a variety of surfaces—plastic, rubber, painted, plexiglass, and metal. Just spray and wipe away. Incorporates a microbe technology formula that dissolves tough, oily soils and grime on contact. Works better than most conventional soap-based degreasers.
Show More Close
 

Technical Specifications

Item # 32KL64
Mfr. Model # 8505-055
UNSPSC #47131821
Shipping Weight 540.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance, Fleet/Vehicle
Cleaner Solvent Base Non-Solvent
VOC Content 0g/L
Flash Point None
Dielectric Strength Undetermined
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.