Check Availability
  • OIL VANISH 

    Cleaner/Degreaser, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA

  • Item # 32KL63
  • Mfr. Model # 8505-005
Cleaner/Degreaser, 5 gal. Pail, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oil Vanish™ cleaner and degreaser and its thick foam cleans as it clings to a variety of surfaces—plastic, rubber, painted, plexiglass, and metal. Just spray and wipe away. Incorporates a microbe technology formula that dissolves tough, oily soils and grime on contact. Works better than most conventional soap-based degreasers.
Show More Close
 

Technical Specifications

Item # 32KL63
Mfr. Model # 8505-005
UNSPSC #47131821
Shipping Weight 45.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance, Fleet/Vehicle
Cleaner Solvent Base Non-Solvent
VOC Content 0g/L
Flash Point None
Dielectric Strength Undetermined
Item Cleaner/Degreaser
* This product's country of origin is subject to change