Check Availability
  • OIL VANISH 

    Non-Solvent Cleaner/Degreaser, 20 oz. Aerosol Can

  • Item # 32KL60
  • Mfr. Model # 8505-020
Non-Solvent Cleaner/Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Oil Vanish™ cleaner and degreaser and its thick foam cleans as it clings to a variety of surfaces—plastic, rubber, painted, plexiglass, and metal. Just spray and wipe away. Incorporates a microbe technology formula that dissolves tough, oily soils and grime on contact. Works better than most conventional soap-based degreasers.
Show More Close
 

Technical Specifications

Item # 32KL60
Mfr. Model # 8505-020
UNSPSC #47131821
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Facility Maintenance, Fleet/Vehicle
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0g/L
Net Weight 20 oz.
RTU Yield per Container Varies with Usage
Flash Point None
Dielectric Strength Undetermined
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.