Check Availability
  • OIL EATER 

    Plastic Parts Washer Pump, silver

  • Item # 4NHK3
  • Mfr. Model # AOPW45110
Plastic Parts Washer Pump, silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NHK3
Mfr. Model # AOPW45110
UNSPSC #24111813
Shipping Weight 4.39 lbs
Country of Origin USA *
Item Parts Washer Pump
Height (In.) 4.25
Width (In.) 5.25
Depth (In.) 2.75
Color silver
Material Plastic
For Use With 4NHJ6 and 4NHJ7
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions