Check Availability
  • OIL EATER 

    Non-Solvent Cleaner/Degreaser, 32 oz. Spray Bottle

  • Item # 6TUK5
  • Mfr. Model # AOD3235362
Non-Solvent Cleaner/Degreaser, 32 oz. Spray Bottle Cleaner Degreaser,Size 32 oz. Cleaner Degreaser,Size 32 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OIL EATER® cleaner and degreaser is a safe water-based formula that dissolves grease and grime from almost any surface. Concentrate is perfect for light, medium, or heavy cleaning—just add water. Use on driveways, asphalt, concrete, engines, tools, ovens, outdoor grills, etc. Safe on dirty clothes, carpets, upholstery, and floor mats. Works indoors and out.
Show More Close
 

Technical Specifications

Item # 6TUK5
Mfr. Model # AOD3235362
UNSPSC #46161508
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Spray Bottle
Cleaner Container Size 32 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating A1, A4, A8
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0.42lb./gal.
RTU Yield per Container 20 gal.
Contains Proprietary
Standards USDA A1, A4, A8
Features Water based Highly effective Cleaner / Degreaser Safe for the environment
* This product's country of origin is subject to change