Check Availability
  • OIL EATER 

    Cleaner/Degreaser, 275 gal. Tote, Unscented Liquid, Ready to Use, 1 EA

  • Item # 14G862
  • Mfr. Model # AOD27535001
Cleaner/Degreaser, 275 gal. Tote, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $2,657.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Choose OIL EATERĀ® bulk cleaner and degreaser in a 275-gal. IBC reusable tote. Versatile original formula is a concentrated, alkaline-based cleaner. Achieves powerful cleaning strength by combined actions of surface tension reduction, coupling ability, builders, and alkalinity. OIL EATER works to pull oil and water soluble dirt from the soiled surface.
Show More Close
 

Technical Specifications

Item # 14G862
Mfr. Model # AOD27535001
UNSPSC #47131821
Shipping Weight 2504.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Tote
Cleaner Container Size 275 gal.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating A1, A4, A8
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 0.42lb./gal.
Dielectric Strength Undetermined
Standards USDA A1, A4, A8
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Alternate Search Terms