Check Availability
  • OIL EATER 

    Fleet Wash, Clear, 30 Gal.

  • Item # 6TUK1
  • Mfr. Model # ATW3070003
Fleet Wash, Clear, 30 Gal.
Qty
  • Web Price
    $454.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oil Eater® Fleet Wash is an ultraconcentrated, low VOC emissions formula strong enough to remove the toughest dirt and grime. Safely cleans dirt, diesel, grease, grime, and bird droppings on glass, rubber, vinyl, aluminum, and paint.

• Works with hard and soft water.
• Rinses cleans leaving a spot-free finish.
• Designed to lubricate brushes and won’t clog spray nozzles—ideal for friction or touches wash systems.
• Contains no acids.
Show More Close
 

Technical Specifications

Item # 6TUK1
Mfr. Model # ATW3070003
UNSPSC #47131828
Catalog Page 908
Shipping Weight 283.0 lbs
Country of Origin USA *
Item Fleet Wash
Type Drum
Container Size 30 gal.
Color Colorless
Appearance Clear
VOC Content 0.21 lb./gal.
Contains Water, Linear Alcohol Ethoxylates, Sodium metasilicate-pentahydrate, Na4 EDTA
pH 12.8
Removes Dirt, Diesel, Grease, Grime, Bird Droppings and much more
For Use With Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems
* This product's country of origin is subject to change

Alternate Search Terms