Check Availability
1 gal. Water-Based Parts Washer Cleaning Solution, Yellowish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oil EaterĀ® cleaner and degreaser is a powerful, water-based formula for dissolving grease and grime from almost any surface. Excellent for floor scrubbers, parts washers, pressure washers, foam guns, and carpet cleaners, as well as for cleaning HVAC coils. Nontoxic, biodegradable, nonflammable, and nonhazardous cleaner/degreaser is acid-, abrasive-, and petroleum-free.
Show More Close
 

Technical Specifications

Item # 4NHH6
Mfr. Model # AOD1G35437
UNSPSC #47131821
Catalog Page 939
Shipping Weight 8.89 lbs
Country of Origin USA *
Item Parts Washer Cleaning Solution
Type Water-Based
Size 1 gal.
Color Yellowish
Flash Point (F) None
Removes Grease, Oil, Dirt and Grime
For Use With Cleaner & Degreaser
Standards California South Coast Air Quality Control and USDA Approved
Package Quantity 1
* This product's country of origin is subject to change

Alternate Search Terms