Check Availability
  • OIL-DRI 

    Universal Recycled Cellulose Loose Absorbent, Absorbs 15 gal., 30 lb. Bag

  • Item # 446G72
  • Mfr. Model # L92889-G65
Universal Recycled Cellulose Loose Absorbent, Absorbs 15 gal., 30 lb. Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G72
Mfr. Model # L92889-G65
UNSPSC #47131902
Shipping Weight 30.0 lbs
Country of Origin USA *
Item - Spill Control Loose Absorbent
Spill Control - Fluids Absorbed Universal
Composition Recycled Cellulose
Volume Absorbed Per Pkg. 15 gal.
Container Size 30 lb.
Absorbent - Container Type Bag
Color White
Item Loose Absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms