Check Availability
  • OIL-DRI 

    Universal Montmorillonite Clay Loose Absorbent, Absorbs 8 gal., 50 lb. Bag

  • Item # 44Z111
  • Mfr. Model # A45216-G40
Universal Montmorillonite Clay Loose Absorbent, Absorbs 8 gal., 50 lb. Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rapid Dry® soil conditioner is designed to dry up puddles and slick spots so the sports field is ready for safe play with minimal delay after it rains. The drying agent's sand-like granules wick away excess water quickly from the infield. Like other Oil-Dri Pro's Choice Sports Field Products®, Rapid Dry loose sorbent is engineered to help maintain playability anywhere from a youth park to a professional field.
Show More Close
 

Technical Specifications

Item # 44Z111
Mfr. Model # A45216-G40
UNSPSC #47131902
Catalog Page 1855
Shipping Weight 50.0 lbs
Country of Origin USA *
Item - Spill Control Loose Absorbent
Spill Control - Fluids Absorbed Universal
Composition Montmorillonite Clay
Volume Absorbed Per Pkg. 8 gal.
Container Size 50 lb.
Absorbent - Container Type Bag
Color Red
Item Loose Absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms