Check Availability
  • OIL-DRI 

    Universal Granular Clay Loose Absorbent, Absorbs 2.5 gal., 20 lb. Pail

  • Item # 5TP99
  • Mfr. Model # I05000G-G60
Universal Granular Clay Loose Absorbent, Absorbs 2.5 gal., 20 lb. Pail Maintenance Absorbent,20 lb.,Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Smaller clay granules absorb quicker with less product. Oil-Dri Premium maximizes absorption and minimizes dust.
Show More Close
 

Technical Specifications

Item # 5TP99
Mfr. Model # I05000G-G60
UNSPSC #47131902
Catalog Page 1845
Shipping Weight 21.0 lbs
Country of Origin USA *
Item - Spill Control Loose Absorbent
Spill Control - Fluids Absorbed Universal
Composition Granular Clay
Volume Absorbed Per Pkg. 2.5 gal.
Container Size 20 lb.
Absorbent - Container Type Pail
Item Loose Absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms