Check Availability
  • OIL-DRI 

    Universal Granular Clay Loose Absorbent, Absorbs 3 gal., 25 lb. Bag

  • Item # 24X071
  • Mfr. Model # I05025-G70
Universal Granular Clay Loose Absorbent, Absorbs 3 gal., 25 lb. Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Oil-Dri®
Oil-Dri QuickSorb® smaller clay granules absorb quicker with less product. Oil-Dri Premium® maximizes absorption and minimizes dust. Oil-Dri Sweeping Compound® nonpetroleum compound is 100% biodegradable and meets all U.S. disposal requirements.
Show More Close
 

Technical Specifications

Item # 24X071
Mfr. Model # I05025-G70
UNSPSC #47131902
Catalog Page 1845
Shipping Weight 25.3 lbs
Country of Origin USA *
Item - Spill Control Loose Absorbent
Spill Control - Fluids Absorbed Universal
Composition Granular Clay
Volume Absorbed Per Pkg. 3 gal.
Container Size 25 lb.
Absorbent - Container Type Bag
Color Tan/Brown
Item Loose Absorbent
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms