Check Availability
  • OHAUS 

    Support, Frame Kit, 1.5" Jaw

  • Item # 404T91
  • Mfr. Model # CLS-FLEXBL
Support, Frame Kit, 1.5" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T91
Mfr. Model # CLS-FLEXBL
UNSPSC #41122413
Catalog Page 657
Shipping Weight 9.9 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Kit
Item - Clamp, Stand, Support Support
Length 18"
Diameter 1/2"
Max. Jaw Opening 1.5"
Material Nickel Plated Zinc
Includes (8) 2" Rods, (2) 18" Rods, (7) 24" Rods, (4) 48" Rods, (35) S-Connectors, (4) Rod End Connectors, (4) Lab-Frame Feet
* This product's country of origin is subject to change

Compliance and Restrictions