Check Availability
  • OHAUS 

    Support, Frame Rod, 60" L, 4.13" Jaw

  • Item # 404T86
  • Mfr. Model # CLS-COLMNSM
Support, Frame Rod, 60" L, 4.13" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T86
Mfr. Model # CLS-COLMNSM
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Rod
Item - Clamp, Stand, Support Support
Length 60"
Max. Jaw Opening 4.13"
Material Nickel Plated Zinc
* This product's country of origin is subject to change

Compliance and Restrictions