Check Availability
  • OHAUS 

    Support,Support Rod

  • Item # 404T57
  • Mfr. Model # CLR-SPRODS071
Support,Support Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T57
Mfr. Model # CLR-SPRODS071
UNSPSC #41122413
Shipping Weight 1.98 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Support Rod
Item - Clamp, Stand, Support Support
Material Stainless Steel
Height 13"
* This product's country of origin is subject to change

Compliance and Restrictions