Check Availability
Support, Frame Rod, 48" L, Aluminum
Qty
  • Web Price
    $33.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T38
Mfr. Model # CLR-RODA122
UNSPSC #41122413
Shipping Weight 1.683 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Rod
Item - Clamp, Stand, Support Support
Length 48"
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In