Check Availability
  • OHAUS 

    Support, Frame Rod, 12" L, Aluminum

  • Item # 404T34
  • Mfr. Model # CLR-RODA030
Support, Frame Rod, 12" L, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T34
Mfr. Model # CLR-RODA030
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Rod
Item - Clamp, Stand, Support Support
Length 12"
Material Aluminum
Height 1"
* This product's country of origin is subject to change

Compliance and Restrictions