Check Availability
  • OHAUS 

    Support, Frame Rod, 1.6" L, 125mL

  • Item # 404T11
  • Mfr. Model # CLR-LBLFTA015
Support, Frame Rod, 1.6" L, 125mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T11
Mfr. Model # CLR-LBLFTA015
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Frame Rod
Item - Clamp, Stand, Support Support
Length 1.6"
Material PVC
Max. Capacity 125mL
* This product's country of origin is subject to change

Compliance and Restrictions