Check Availability
  • OHAUS 

    Support, Plate, 6" dia., 0.75" Jaw

  • Item # 404R27
  • Mfr. Model # CLC-SWIVLS
Support, Plate, 6" dia., 0.75" Jaw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R27
Mfr. Model # CLC-SWIVLS
UNSPSC #41122413
Shipping Weight 0.99 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Plate
Item - Clamp, Stand, Support Support
Length 2.75"
Diameter 6"
Max. Jaw Opening 0.75"
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions