Check Availability
  • OHAUS 

    Stand, Support, 18" L, Stainless Steel

  • Item # 404T62
  • Mfr. Model # CLR-STRODC046
Stand, Support, 18" L, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404T62
Mfr. Model # CLR-STRODC046
UNSPSC #41122413
Shipping Weight 9.9 lbs
Country of Origin USA *
Type - Clamp, Stand, Support Support
Item - Clamp, Stand, Support Stand
Length 18"
Material Stainless Steel
Height 9.75"
* This product's country of origin is subject to change

Compliance and Restrictions