Check Availability
  • OHAUS 

    Small Vessel Holder,Foam Material

  • Item # 404V96
  • Mfr. Model # 30400218
Small Vessel Holder,Foam Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404V96
Mfr. Model # 30400218
UNSPSC #41103816
Shipping Weight 1.98 lbs
Country of Origin USA *
Item Small Vessel Holder
For Use With Vortex Mixers
Material Foam
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions