Check Availability
  • OHAUS 

    Single Microplate Holder,Foam Material

  • Item # 404V93
  • Mfr. Model # 30400215
Single Microplate Holder,Foam Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404V93
Mfr. Model # 30400215
UNSPSC #41103816
Shipping Weight 3.96 lbs
Country of Origin USA *
Item Single Microplate Holder
For Use With Vortex Mixers
Material Foam
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions