Check Availability
  • OHAUS 

    Shaker, Vortex Mixer, Load Capacity: 2 lb., 1200 to 2400 rpm, 4° to 40°C

  • Item # 404R04
  • Mfr. Model # VXMTAL
Shaker, Vortex Mixer, Load Capacity: 2 lb., 1200 to 2400 rpm, 4° to 40°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404R04
Mfr. Model # VXMTAL
UNSPSC #41103814
Shipping Weight 44.66 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Vortex Mixer
Load Capacity 2 lb.
Speed Range 1200 to 2400 rpm
Operating Temp. Range 4 Degrees to 40 Degrees C
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 0.9
Hz 50/60
Voltage 120
Overall Depth 9.5"
Overall Height 16"
Overall Width 15.1"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms