Check Availability
  • OHAUS 

    Shaker, Orbital, Load Capacity: 16 lb., 1 to 75 rpm, 0° to 40°C

  • Item # 404P90
  • Mfr. Model # SHRK04DG
Shaker, Orbital, Load Capacity: 16 lb., 1 to 75 rpm, 0° to 40°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404P90
Mfr. Model # SHRK04DG
UNSPSC #41103812
Shipping Weight 6.6 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Platform Length - Lab Equipment 12.75"
Platform Width - Lab Equipment 10"
Load Capacity 16 lb.
Speed Range 1 to 75 rpm
Operating Temp. Range 0 Degrees to 40 Degrees C
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 0.9
Hz 50/60
Voltage 120
Overall Depth 16.8"
Overall Height 5.5"
Overall Width 5"
* This product's country of origin is subject to change

Compliance and Restrictions