Check Availability
  • OHAUS 

    Shaker, Reciprocal, Load Capacity: 35 lb., 15 to 500 rpm, 0° to 40°C

  • Item # 404P89
  • Mfr. Model # SHRC0719DG
Shaker, Reciprocal, Load Capacity: 35 lb., 15 to 500 rpm, 0° to 40°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 404P89
Mfr. Model # SHRC0719DG
UNSPSC #41103812
Shipping Weight 47.96 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Reciprocal
Platform Length - Lab Equipment 11"
Platform Width - Lab Equipment 13"
Load Capacity 35 lb.
Speed Range 15 to 500 rpm
Operating Temp. Range 0 Degrees to 40 Degrees C
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 0.9
Hz 50/60
Voltage 120
Overall Depth 16.3"
Overall Height 4"
Overall Width 10"
* This product's country of origin is subject to change

Compliance and Restrictions