Check Availability
  • OHAUS 

    Shaker, Orbital, Load Capacity: 35 lb., 25 to 500 rpm, -10° to 60°C

  • Item # 404P77
  • Mfr. Model # SHHD1619AL
Shaker, Orbital, Load Capacity: 35 lb., 25 to 500 rpm, -10° to 60°C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ohaus® Heavy-Duty Orbital Shaker has microprocessor control that provides variable speed and consistent uniform shaking action while advancing to the set speed. This analog shaker has control knobs with dial markings. Includes built-in tray and nonslip rubber mat along with detachable 3-wire cord and plug.
Show More Close
 

Technical Specifications

Item # 404P77
Mfr. Model # SHHD1619AL
UNSPSC #41103811
Shipping Weight 47.96 lbs
Country of Origin USA *
Item - Lab Shakers Shaker
Movement Type - Lab Shakers Orbital
Platform Length - Lab Equipment 11"
Platform Width - Lab Equipment 13"
Load Capacity 35 lb.
Speed Range 25 to 500 rpm
Operating Temp. Range -10 Degrees to 60 Degrees C
Number of Platforms 1
Hazardous Location No
Plug Style - Lab Equipment Standard
Amps 0.9
Hz 50/60
Voltage 120
Overall Depth 4"
Overall Height 5.9"
Overall Width 14"
* This product's country of origin is subject to change

Compliance and Restrictions